Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Satco 77-123 1 Light - 6" - Flush Mount - Small Frosted Grape Mushroom  Polished Brass
See all 55 items in product family

Satco 77-123 1 Light - 6" - Flush Mount - Small Frosted Grape Mushroom Polished Brass

Item #: WBB439750

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 11.99
Product Information
Customer Review
Product Q&A
1 Light - 6" - Flush Mount - Small Frosted Grape Mushroom

This One Light Small Frosted Grape Mushroom is beautifully finished in Polished Brass. This fixture uses (1) 60W A19 max./Medium base bulb.

Product Specifications

    • BRANDSatco
    • MANUFACTURER PART NUMBER77-123
    • PACKAGE QUANTITY1
    • STYLEUtility
    • COLOR FINISHPolished Brass
    • LIGHT QUANTITY1 Light
    • WIDTH INCHES6
    • HEIGHT INCHES5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!