Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Satco 76-614 2 Light - 12" - Flush Mount - Large Alabaster Mushroom  Textured White
See all 53 items in product family

Satco 76-614 2 Light - 12" - Flush Mount - Large Alabaster Mushroom Textured White

Item #: WBB439729

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 15.50
Product Information
Customer Review
Product Q&A
2 Light - 12" - Flush Mount - Large Alabaster Mushroom

This Large Mushroom Flush is beautifully finished in Textured White and accented by Alabaster glass. This fixture uses (2) 60W A19 max./Medium base bulbs.

Product Specifications

    • BRANDSatco
    • MANUFACTURER PART NUMBER76-614
    • PACKAGE QUANTITY1
    • STYLEUtility
    • COLOR FINISHTextured White
    • LIGHT QUANTITY2 Light
    • WIDTH INCHES12
    • HEIGHT INCHES6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!