Out of Stock

Customers Also Viewed
Product Information
Customer Review
Product Q&A
Satco 60/274, 1 Light-Ceiling-Flush Mount W/Alabaster Glass, Polished Brass, 12.5"W X 4"H
Finish Black Style Transitional Pendant Lights(1) 100w A19 Medium Shade. Black Metal. Dimensions Width : 16"Height : 8.125" .
Finish Black Style Transitional Pendant Lights(1) 100w A19 Medium Shade. Black Metal. Dimensions Width : 16"Height : 8.125" .
Product Specifications
- BRANDSatco
- STYLETransitional
- MANUFACTURERS PART NUMBER60/274
- SERIESNuvo
- LAMP TYPEIncandescent
- CLASSIFICATIONDamp
- LIGHT QUANTITY1
- BULB TYPEA19
- APPLICATIONCeiling
- BULB INCLUDEDN
- SHADE COLORAlabaster
- SHADE MATERIALGlass
- ENERGY STARN
- ENERGY SAVERN
- WIDTH INCHES12.5
- COLOR FINISHPolished Brass
- LAMP BASEMedium
- MAXIMUM LAMP WATTAGE60W
- HEIGHT INCHES4
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Satco 76-677 2 Light - 12" - Flush Mount - Large Alabaster Mushroom Brushed Nickel
Item #: B439745
Not Yet Rated
Usually ships in 3 to 6 days
$33.99

Nuvo 60/274, 1 Light-Ceiling-Flush Mount W/Alabaster Glass, Polished Brass, 12.5"W X 4"H
$44.99
- Product Information
- Customer Review
- Product Q&A