OFM 4010-BLK LED Desk Lamp with Integrated On/Off Switch and USB Charging Port, Black

Rollover image to zoom in

Click image to enlarge

See all 22 items in product family

OFM 4010-BLK LED Desk Lamp with Integrated On/Off Switch and USB Charging Port, Black

Item #: WBB2299765

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $100.00 Save up to 51%
Price: $ 48.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
OFM 4010-BLK LED Desk Lamp with Integrated On/Off Switch and USB Charging Port, Black

Innovate new ways to light your desk with OFM’s Core Collection 4010 Contemporary LED Desk Lamp Light. Inspired by the minimalist school of thought, this cool and contemporary desk lamp will bring style and brightness to your desk and provides 400 lumens of bright light. The simplistic style of this light combined with the gooseneck grip, and detachable cord allows the light to move around easily in any direction. This lamp comes in four levels of brightness, and 3 color temperatures (3000K, 4000K, 5000K). Thoughtfully crafted this LED desk lamp also comes with a USB charging port. Available in white and black, this lamp will truly harmonize seamlessly with any décor. Height of lamp 23.5" with extension from the center of the base 13". Greater than 20,000 hours of light with a power consumption of 19.5 watts.

Features
  • TABLE LAMP: This black desk lamp is the perfect addition to your home office, dorm room or workspace with more than 20,000 hours of light
  • LED DESK LAMP: This LED table lamp with 400 lumens of flawless LED light saves energy, doesn't require a lightbulb and is thoughtfully engineered with gooseneck design to easily adjust the angle of the light
  • LAMP with USB PORT: This compact lamp has a detachable cord and built in USB charging port for electronics
  • DESK LIGHTING: This lamp has 4 brightness intensity settings and has 3 color temperature modes
  • CONTEMPORARY DESK LAMP: Add a contemporary feel to any room with this stylish and affordable LED lamp perfect for reading, studying or working


Documents

Documents are in PDF format

Product Specifications

    • ASSEMBLYAssembled
    • BASE TYPEDesktop
    • BRANDOFM
    • LUMENS400
    • MANUFACTURER PART NUMBER4010-BLK
    • PACKAGE QUANTITY1
    • CERTIFIED/APPROVEDETL
    • VOLTAGE120
    • USB VOLTAGE5
    • WATTAGE19.5
    • HEIGHT INCHES23.62
    • COLOR TEMPERATURE3000-4000-5000
    • COLOR FINISHBlack
    • LENGTH INCHES5.12
    • DESCRIPTIONLED Desk Lamp with Integrated On/Off Switch and USB Charging Port
    • WEIGHT LBS1.98
    • WARRANTYLimited Lifetime
    • WIDTH INCHES5.118
    • CONSTRUCTIONPlastic; Metal
    • BULB TYPELED

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!