Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
OFM ESS-9002-16PK-WH Essentials LED Desk Lamp with Integrated USB Charging Port, White (Pack of 16)

Rollover image to zoom in

Click image to enlarge

See all 22 items in product family

OFM ESS-9002-16PK-WH Essentials LED Desk Lamp with Integrated USB Charging Port, White (Pack of 16)

Item #: WBB2299752

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $976.00 Save up to 53%
Price: $ 455.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
OFM ESS-9002-16PK-WH Essentials LED Desk Lamp with Integrated USB Charging Port, White (Pack of 16)

Brighten your life with OFM’s Essentials ESS-9002-16PK LED Lamp Light. This unique lamp creates a contemporary accent for your home office, dorm room, or workspace. This desk lamp is a no fuss, no bulbs required LED light that provides amazing white accents at 300 Lumens. The soft rubber footing enables the lamp to remain on a surface without scratching it. The lamp comes in a classic and simple white design allowing the harmonization of your space to be seamless and simple. The lamp is complete with a chrome strip, touch activated on and off base, that allows the lamp to transition between 3 levels of brightness and provides over 20,000 hrs. of life. This lamp boasts a detachable cord with a built in USB charging port for you electronics. No matter the setting, this contemporary and stylish lamp is affordable at any budget and comes in a pack of 16. Power consumption 19.5 Watts.

Features
  • TABLE LAMP: This white desk lamp is the perfect addition to your home office, dorm room or workspace with more than 20,000 hours of light
  • LED DESK LAMP: This LED table lamp with 300 lumens of flawless LED light saves energy, doesn't require a lightbulb and is thoughtfully engineered with its compact, square design and rubber feet
  • LAMP with USB PORT: This attractive lamp boasts a chrome base with a detachable cord and built in USB charging port for electronics
  • TOUCH CONTROL LAMP: A touch activated switch for on/off and 3 intensity settings allows you to control the brightness of the lamp
  • CONTEMPORARY DESK LAMP: Add a contemporary feel to any room with this stylish and affordable LED lamp perfect for reading, studying or working


Documents

Documents are in PDF format

Product Specifications

    • ASSEMBLYAssembled
    • BASE TYPEDesktop
    • BRANDEssentials by OFM
    • LUMENS300
    • MANUFACTURER PART NUMBERESS-9002-16PK-WH
    • PACKAGE QUANTITY16
    • CERTIFIED/APPROVEDETL
    • VOLTAGE120
    • USB VOLTAGE5
    • WATTAGE19.5
    • HEIGHT INCHES9.45
    • COLOR TEMPERATURE3000
    • COLOR FINISHWhite
    • LENGTH INCHES4.33
    • DESCRIPTIONLED Desk Lamp with Integrated USB Charging Port
    • WEIGHT LBS1
    • WARRANTYLimited Lifetime
    • WIDTH INCHES4.33
    • CONSTRUCTIONPlastic; Metal
    • BULB TYPELED

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!