OFM ESS-9004-WHT Essentials Collection LED Desk Lamp with Integrated Wireless Charging, in White

Rollover image to zoom in

Click image to enlarge

See all 22 items in product family

OFM ESS-9004-WHT Essentials Collection LED Desk Lamp with Integrated Wireless Charging, in White

Item #: WBB2299744

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $145.00 Save up to 52%
Price: $ 69.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
OFM ESS-9004-WHT Essentials Collection LED Desk Lamp with Integrated Wireless Charging, in White

Brighten your life with the OFM Essentials Collection LED Desk Lamp with Integrated Wireless Charging Station, in White. A no bulbs required LED light that only consumes 15 watts of power, this desk lamp provides 420 Lumens and creates a contemporary accent for any space, home or office. The color temperature is 5000 Kelvin, allowing this small table lamp to provide amazing white accents. This gooseneck lamp has a flexible design that allows the lamp to move in any direction. The sleek molded base allows for integrated wireless charging for your Apple or Android phones enabled with wireless charging. A wireless charging receiver patch is included that will allow your iPhone 5 (and up) and Android micro USB devices to charge wirelessly too! This soft touch control lamp has an on and off switch that allows the lamp to transition between 3 levels of brightness. This lamp is 21" tall and extends out 12" from the center of the base. Lighting is covered by the OFM Limited Lifetime Warranty.

Features
  • TABLE LAMP: This desk lamp is the perfect addition to your home office, dorm room or workspace with more than 20,000 hours of light
  • LED DESK LAMP: This LED table lamp with 420 lumens of flawless LED light saves energy, doesn't require a lightbulb
  • WIRELESS CHARGING: This LED desk light is engineered with a wireless charging station for Apple and Android devices enabled with wireless charging
  • RECEIVER PATCH: A wireless charging receiver patch is included to allow your iPhone 5 (and up) and Android micro USB devices to charge wirelessly
  • GOOSENECK LAMP: The flexible gooseneck design provides a wide-range mobility in every direction so you can easily adjust the angle of the light


Documents

Documents are in PDF format

Product Specifications

    • ASSEMBLYAssembled
    • BASE TYPEDesktop
    • BRANDEssentials by OFM
    • LUMENS420
    • MANUFACTURER PART NUMBERESS-9004-WHT
    • PACKAGE QUANTITY1
    • CERTIFIED/APPROVEDETL
    • VOLTAGE120
    • WATTAGE15
    • HEIGHT INCHES21.14
    • COLOR TEMPERATURE5000
    • COLOR FINISHWhite
    • LENGTH INCHES6.69
    • DESCRIPTIONLED Desk Lamp with Integrated Wireless Charging Station
    • WEIGHT LBS1.81
    • WARRANTYLimited Lifetime
    • WIDTH INCHES5.51
    • CONSTRUCTIONPlastic; Metal
    • BULB TYPELED

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!