OFM ESS-9001-GRY Essentials LED Desk Lamp with Removable Base and Integrated Desk Clamp, Gray

Rollover image to zoom in

Click image to enlarge

See all 32 items in product family

OFM ESS-9001-GRY Essentials LED Desk Lamp with Removable Base and Integrated Desk Clamp, Gray

Item #: WBB2299758

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $77.00 Save up to 52%
Price: $ 36.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
OFM ESS-9001-GRY Essentials LED Desk Lamp with Removable Base and Integrated Desk Clamp, Gray

Brighten your life with OFM’s Essentials ESS-9001 LED lamp collection. This desk lamp provides 420 Lumens and more than 20,000 hours of light to create a contemporary accent for your home office, dorm room, or workspace. Conveniently charge your devices with the USB charging port. This lamp has a height of 16.5" and can extend out 12" from the center of the base. This lamp is a no fuss, no bulbs required LED light that only consumes a fraction of the power, only 19 Watts, and the color temperature is 5000 Kelvin providing amazing white accents. The lamp is truly adaptable with its removeable base and integrated desk clamp to easily turn into a clip on lamp. The flexible gooseneck design with soft coating will allow the lamp to go in any direction seamlessly. The lamp and base come in three cool contemporary colors: teal, gray, and black, allowing the harmonization of your space to be seamless and simple. This touch control lamp activates the on and off switch and allows the lamp to transition between 3 levels of brightness. No matter the setting, this contemporary and stylish lamp is affordable at any budget.

Features
  • CLAMP LIGHT: This table lamp is the perfect addition to your home office, dorm room or workspace with more than 20,000 hours of light plus a removeable base and matching clamp
  • LED DESK LAMP: This LED table lamp with 420 lumens of flawless LED light saves energy, doesn't require a lightbulb and is thoughtfully engineered with its gooseneck design plus a color temperature of 5000 Kelvin
  • LAMP with USB PORT: This clip on lamp is fully adaptable with the detachable base and integrated desk clamp plus a built in USB charging port for electronics
  • TOUCH CONTROL LAMP: A touch activated switch for on/off and 3 intensity settings allows you to control the brightness of the lamp
  • CONTEMPORARY DESK LAMP: Add a contemporary feel to any room with this stylish and affordable LED lamp perfect for reading, studying or working


Documents

Documents are in PDF format

Product Specifications

    • ASSEMBLYAssembled
    • BASE TYPEDesktop, Clamp
    • BRANDEssentials by OFM
    • LUMENS420
    • MANUFACTURER PART NUMBERESS-9001-GRY
    • PACKAGE QUANTITY1
    • CERTIFIED/APPROVEDETL
    • WEIGHT LBS2.43
    • WATTAGE19
    • COLOR TEMPERATURE5000
    • BULB TYPELED
    • DESCRIPTIONLED Desk Lamp with Removable Base and Integrated Desk Clamp
    • VOLTAGE120
    • USB VOLTAGE5
    • WARRANTYLimited Lifetime
    • LENGTH INCHES7.09
    • WIDTH INCHES7.09
    • COLOR FINISHGray
    • HEIGHT INCHES16.54
    • CONSTRUCTIONPlastic; Metal

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!