OFM ESS-9003-WHT  Essentials LED Desk Lamp with Touch Control, White

Rollover image to zoom in

Click image to enlarge

See all 32 items in product family

OFM ESS-9003-WHT Essentials LED Desk Lamp with Touch Control, White

Item #: WBB2299768

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $62.00 Save up to 52%
Price: $ 29.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
OFM ESS-9003-WHT Essentials LED Desk Lamp with Touch Control, White

Brighten your life with OFM’s Essentials ESS-9003 LED Lamp Collection. This desk lamp provides 420 Lumens and creates a contemporary accent for your home office, dorm room, or workspace. This lamp has a height of 16" and can extend out 12" from the center of the base. This lamp is a no fuss, no bulbs required LED light that only consumes a fraction of the power, only 6.5 Watts, and the color temperature is 5000 Kelvin providing amazing white accents. This gooseneck lamp has a flexible design that will allow the lamp to go in any direction seamlessly. The touch control lamp allows for over 20,000 hours of illumination, and the soft touch on and off switch, allows the lamp to transition between 3 levels of brightness. This lamp comes in black, white, teal and gray.

Features
  • TABLE LAMP: This white desk lamp is the perfect addition to your home office, dorm room or workspace with more than 20,000 hours of light
  • LED DESK LAMP: This LED table lamp with 420 lumens of flawless LED light saves energy, doesn't require a lightbulb and is thoughtfully engineered with a slim, compact design
  • GOOSENECK LAMP: The flexible gooseneck design provides a wide-range mobility in every direction so you can easily adjust the angle of the light
  • TOUCH CONTROL LAMP: A touch activated switch for on/off and 3 intensity settings allows you to control the brightness of the lamp
  • CONTEMPORARY DESK LAMP: Add a contemporary feel to any room with this stylish and affordable LED lamp perfect for reading, studying or working


Documents

Documents are in PDF format

Product Specifications

    • ASSEMBLYAssembled
    • BASE TYPEDesktop
    • BRANDEssentials by OFM
    • LUMENS420
    • MANUFACTURER PART NUMBERESS-9003-WHT
    • PACKAGE QUANTITY1
    • CERTIFIED/APPROVEDETL
    • VOLTAGE120
    • WATTAGE6.5
    • HEIGHT INCHES15.75
    • COLOR TEMPERATURE5000
    • COLOR FINISHWhite
    • LENGTH INCHES6.3
    • DESCRIPTIONLED Desk Lamp with Touch Control
    • WEIGHT LBS1.81
    • WARRANTYLimited Lifetime
    • WIDTH INCHES6.3
    • CONSTRUCTIONPlastic; Metal
    • BULB TYPELED

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!