Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
OFM ESS-9005-10PK-WH Essentials Wireless Rechargeable LED Desk Lamp & Magnetic Base, White (10 Pack)

Rollover image to zoom in

Click image to enlarge

See all 32 items in product family

OFM ESS-9005-10PK-WH Essentials Wireless Rechargeable LED Desk Lamp & Magnetic Base, White (10 Pack)

Item #: WBB2299719

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $700.00 Save up to 53%
Price: $ 328.95
OUT OF STOCK.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
OFM ESS-9005-10PK-WH Essentials Wireless Rechargeable LED Desk Lamp & Magnetic Base, White (10 Pack)

Unique and design oriented, OFM’s Essentials ESS-9005-10PK Ambient LED Desk Lamp Collection will bring an architectural elegance to your space. The sleek and contemporary circle light design of this lamp will make it a centerpiece in any space. This touch control lamp boasts three levels of brightness at 115 Lumens, providing warm light to your space. This wireless lamp is thoughtfully manufactured with a detachable magnetic base with a rechargeable battery. The mini-USB port makes it easy to charge your lamp. Available in three chic and elegant color options: black, white and gold, this sculptural lamp light will enhance any décor. Comes in 10 pack. This lamp has a height of 13" and the LED light only consumes a fraction of the power, only 3 Watts. The color temperature is 5000 Kelvin providing amazing white accents.

Features
  • WIRELESS LAMP: This circle light is the perfect addition to your home office, dorm room or workspace with more than 20,000 hours of light
  • LED DESK LAMP: This LED table lamp with 115 lumens of flawless LED light saves energy, doesn't require a lightbulb and is thoughtfully engineered with a detachable, magnetic base
  • RECHARGABLE LAMP: This wireless lamp is rechargeable
  • TOUCH CONTROL LAMP: A touch activated switch for on/off and 3 intensity settings allows you to control the brightness of the lamp
  • CONTEMPORARY DESK LAMP: Add a contemporary feel to any room with this stylish and affordable LED lamp perfect for reading, studying or working


Documents

Documents are in PDF format

Product Specifications

    • ASSEMBLYAssembled
    • BASE TYPEDesktop, Magnetic
    • BRANDEssentials by OFM
    • LUMENS115
    • MANUFACTURER PART NUMBERESS-9005-10PK-WH
    • PACKAGE QUANTITY10
    • CERTIFIED/APPROVEDETL
    • VOLTAGE3.7
    • WATTAGE3
    • HEIGHT INCHES12.8
    • COLOR TEMPERATURE5000
    • COLOR FINISHWhite
    • LENGTH INCHES9.06
    • DESCRIPTIONWireless Rechargeable LED Desk Lamp and Magnetic Base
    • WEIGHT LBS1.43
    • WARRANTYLimited Lifetime
    • WIDTH INCHES9.06
    • CONSTRUCTIONPlastic; Metal
    • BULB TYPELED

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!