Take 15% off your entire order!

Offer applied at checkout

Lithonia 3o1 R12 3" Open Shallow Finishing Trim W/ Narrow Flange Drop  White - Pkg Qty 12

Lithonia 3o1 R12 3" Open Shallow Finishing Trim W/ Narrow Flange Drop White - Pkg Qty 12

Item #: WBB547661

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$14.75 ea.

Price: $177.00 / Pkg of 12

Save $8.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

3 Open Shallow Finishing Trim w/ Narrow Flange Drop, White

Intended Use:
Recessed incandescent housings for 2x8 and 2x6 new construction applications. Approved for direct burial in insulation and all ceiling and wiring types.

Listings:
UL Listed to U.S. and Canadian safety standards.

Construction:
L3: Air-tight, galvanized steel pan with aluminum can and junction box with four built-in ROMEX® clamps and ground wire. Rated for 90°C. Factory-installed captive bar hangers that span up to 24 o.c. and feature stepped shank nail with integral T-bar locks. Two locking screws hold fixture position. Socket clips to trim to ensure proper and consistent lamp position. Suitable for ceilings up to 1-1/2 thick.

Product Specifications

  • BRANDLithonia Lighting
  • TYPEOpen
  • MANUFACTURERS PART NUMBER3O1 R12
  • WEIGHT LBS0.18
  • SERIESL3
  • DESCRIPTION4 Incandescent New Construction Housing
  • CI CODE161RKJ
  • PRODUCT GROUPDownlighting
  • PRODUCT FAMILYL3
  • LENGTH INCHES4.875
  • WIDTH INCHES4.875
  • DISTRIBUTIONNarrow
  • COLOR FINISHWhite
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Lithonia Co1 R6 6" Shallow Open Wide Flange - Pkg Qty 6

Item #: B547802

Not Yet Rated

Usually ships in 3 to 6 days

$76.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lithonia 3o1 R12 3" Open Shallow Finishing Trim W/ Narrow Flange Drop  White - Pkg Qty 12

Lithonia 3o1 R12 3" Open Shallow Finishing Trim W/ Narrow Flange Drop White - Pkg Qty 12

Item #: WBB547661

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant