Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lithonia LF6N 2/18DTT MVOLT 6" Recessed Housing For Compact Fluorescent Horizontal 2-Lamp  18 Watt
See all 31 items in product family

Lithonia LF6N 2/18DTT MVOLT 6" Recessed Housing For Compact Fluorescent Horizontal 2-Lamp 18 Watt

Item #: WBB442333

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 63.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Intended Use:
Ideal for a wide variety of low- to medium-height ceiling applications including commercial, retail and hospitality spaces where open reflectors are required.

Features:
Rugged, galvanized steel frame-in with mechanical trim retention (yoke) ensures secure and flush reflector mounting to ceiling. Socket housing attaches to reflector to ensure proper lamp position. Aluminum full reflectors are optically designed to maximize lumen output and to provide superior glare control. Anodized finishes for open reflectors are specular or diffuse in a variety of colors. Polyester powder coat finishes are also available in white. Available Reflector Options1-Lamp, Triple-Tube (TRT): F6O1, F6O1A, F6O1AZ, F6O1G, F6O1GZ, F6O1PR, F6O1WTZ2-Lamp, Double Twin-Tube (DTT): F6O2, F6O2A, F6O2AZ, F6O2G, F6O2GZ, F6O2PR, F6O2WTZ

Listings:
Fixtures are UL Listed for through-branch wiring, Non-IC recessed mounting, damp location, and to U.S. and Canadian safety standards.

Construction:
Heavy-gauge die-formed galvanized steel mounting frame with mechanical trim retention (yoke) ensures secure and flush reflector mounting to ceiling. Vertically adjustable mounting brackets for use with 16-gauge flat barhangers (included), C channels or 1/2 steel conduit. Junction boxes equipped with two 3/4 and four 1/2 conduit knockouts with pryout slots and removable access doors. Maximum ceiling thickness 1-1/2.

Electrical:
Electronic ballast with end of life protection standard. Class P thermally protected ballast that protects against improper contact with insulation. Minimum starting temperature is 0°F/-18°C. Rated for #12 AWG conductor through-branch wiring. Minimum 90°C supply wire. Ground wire provided.

Product Specifications

    • BRANDLithonia Lighting
    • LAMP NUMBER2
    • MANUFACTURER PART NUMBERLF6N 2/18DTT MVOLT
    • PACKAGE QUANTITY1
    • STYLE6'
    • TYPEHorizontal
    • VOLTS120-277
    • WATTS18
    • HEIGHT INCHES6-3/8
    • LAMP TYPECompact Fluorescent
    • LENGTH INCHES13
    • DESCRIPTION6" Recessed Housing For Compact Fluorescent Horizontal 2-Lamp, 18 Watt
    • WIDTH INCHES11
    • MADE IN THE U.S.A.Yes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!