Take 15% off your entire order!

Offer applied at checkout

Hubbell 6LCLED635K8 LED DL Open Module 6" , 1400L, 35K, Clear Alzak, use wLC6LED or RLC6LED

Hubbell 6LCLED635K8 LED DL Open Module 6" , 1400L, 35K, Clear Alzak, use wLC6LED or RLC6LED

Item #: WBB2216873

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$101.50 up to 22% OFF

Price: $78.95

Save $3.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Hubbell 6LCSL14L35K8 LED DL Open Module 6" , 1400L, 35K, Clear Alzak, use wLC6LED or RLC6LED

1400 Lumen Module, 35K, 80+ CRI, Semi-diffuse Clear Reflector, Energy Star, Suitable for wet locations

Product Specifications

  • BRANDHubbell Lighting - Prescolite
  • CRI80
  • LUMENS1400
  • TYPEIndoor LED Recessed Lighting
  • MANUFACTURERS PART NUMBER6LCSL14L35K8
  • WEIGHT LBS1.72
  • LAMPS INCLUDEDYes
  • DIAMETER INCHES6
  • WATTAGE21.5
  • COLOR TEMPERATURE3500
  • DESCRIPTION6LCSL14L35K8 LED DL Open Module 6" , 1400L, 35K, Alzak, use wLC6LED or RLC6LED
  • WARRANTY5 Years
  • PACKAGE QTY1
  • COLOR FINISHClear Semi-Diffuse
  • AVERAGE LIFE HOURS50000
  • HEIGHT INCHES7.75
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Hubbell 6LCSL14L35K8WT LED DL Open Module 6" , 1400L, 35K, Clear Alzak, use wLC6LED or RLC6LED

Item #: B2216860

Not Yet Rated

Usually ships in 3 to 6 days

$80.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hubbell 6LCLED635K8 LED DL Open Module 6" , 1400L, 35K, Clear Alzak, use wLC6LED or RLC6LED

Hubbell 6LCLED635K8 LED DL Open Module 6" , 1400L, 35K, Clear Alzak, use wLC6LED or RLC6LED

Item #: WBB2216873

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant