Take 15% off your entire order!

Offer applied at checkout

Hubbell 6LCSL18L40K8 LED DL Open Module 6" , 1800L, 40K, Clear Alzak, use wLC6LED or RLC6LED

Hubbell 6LCSL18L40K8 LED DL Open Module 6" , 1800L, 40K, Clear Alzak, use wLC6LED or RLC6LED

Item #: WBB2216856

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$122.62 up to 23% OFF

Price: $94.95

Save $4.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Hubbell 6LCSL18L40K8 LED DL Open Module 6" , 1800L, 40K, Clear Alzak, use wLC6LED or RLC6LED

1800 Lumen Module, 35K, 80+ CRI, Semi-diffuse Clear Reflector, Energy Star, Suitable for wet locations

Product Specifications

  • BRANDHubbell Lighting - Prescolite
  • CRI80
  • LUMENS1800
  • TYPEIndoor LED Recessed Lighting
  • MANUFACTURERS PART NUMBER6LCSL18L40K8
  • WEIGHT LBS1.72
  • LAMPS INCLUDEDYes
  • DIAMETER INCHES6
  • WATTAGE26
  • COLOR TEMPERATURE4000
  • DESCRIPTION6LCSL18L40K8 LED DL Open Module 6" , 1800L, 40K, Alzak, use wLC6LED or RLC6LED
  • WARRANTY5 Years
  • PACKAGE QTY1
  • COLOR FINISHClear Semi-Diffuse
  • AVERAGE LIFE HOURS50000
  • HEIGHT INCHES7.75
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Hubbell 6LCSL14L40K8 LED DL Open Module 6" , 1400L, 40K, Clear Alzak, use wLC6LED or RLC6LED

Item #: B2216859

Not Yet Rated

Usually ships in 8 to 11 days

$78.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hubbell 6LCSL18L40K8 LED DL Open Module 6" , 1800L, 40K, Clear Alzak, use wLC6LED or RLC6LED

Hubbell 6LCSL18L40K8 LED DL Open Module 6" , 1800L, 40K, Clear Alzak, use wLC6LED or RLC6LED

Item #: WBB2216856

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant