Take 15% off your entire order!

Offer applied at checkout

Hubbell DBX LiteBox New Construction 6" Housing, 120V, ICNon-IC, AirShield

Hubbell DBX LiteBox New Construction 6" Housing, 120V, ICNon-IC, AirShield

Item #: WBB2216784

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$12.80 up to 22% OFF

Price: $10.00

Save $0.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Hubbell DBX LiteBox New Construction 6" Housing, 120V, ICNon-IC, AirShield

New construction housing for use whether insulation is present or not, Pro-Nail bar hangers with integral real nail compatible w common joist systems & materials, Galvanized steel w full wraparound plaster frame, AirShield rated in compliance with ASTM E283 & WA State Energy Code, ICNon-IC rated, Damp location

Product Specifications

  • BRANDHubbell Lighting - Prescolite
  • TYPEIndoor LED Recessed Lighting
  • MANUFACTURERS PART NUMBERDBX
  • WEIGHT LBS4.2
  • LAMPS INCLUDEDNo
  • WARRANTY5 Years
  • LENGTH INCHES10.75
  • PACKAGE QTY1
  • WIDTH INCHES7.85
  • DESCRIPTIONDBX LiteBox New Construction 6" Housing, 120V, ICNon-IC,AirShield
  • HEIGHT INCHES7.5
  • VOLTAGE120
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Hubbell DBXQC New Construction 6" Recessed Housing, 120V, Quick Connect, ICNon-IC rated, AirShield

Item #: B2216783

Not Yet Rated

Usually ships in 3 to 6 days

$10.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hubbell DBX LiteBox New Construction 6" Housing, 120V, ICNon-IC, AirShield

Hubbell DBX LiteBox New Construction 6" Housing, 120V, ICNon-IC, AirShield

Item #: WBB2216784

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant