Lithonia REAL6 D6MW U LED Downlight White Trim W/ Clear Diffuse
See all 43 items in product family

Lithonia REAL6 D6MW U LED Downlight White Trim W/ Clear Diffuse

Item #: WBB442321

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 71.95
Product Information
Customer Review
Product Q&A
Intended Use:
Recessed downlight module that provides a precise 38° full width half max (FWHM) beam angle with an engineered specular upper reflector and a patented micro-prismed lense. Suitable for installation into an existing rough-in section. Also available with a dedicated rough-in section for new construction. IC rated and wet location listed.

Listings:
UL Listed to US safety standards. Wet location listed.

Construction:
Rugged, one-piece, die-cast heat sink design for optimal cooling efficiency. Precisely designed elliptical upper reflector and micro-prismed lense for precise beam control. The optics are fitted tightly to the housing to reduce the ingress of insects and dust. Lower splay recesses optical system into the ceiling to prevent glare and provide a traditional PAR look. Twin torsion springs ensure easy installation. Uses 3000K/85 CRI LEDS.

Optics:
The system maintains 70% lumen output at 35,000 hours in a typical IC environment and 50,000 hours in a typical Non-IC environment.

Electrical:
All electronics are mounted on the module; no access to the junction box is required. Utilizes high-brightness LEDs on a metal core circuit board, ensuring cool-running operation. On-board circuitry to ensure protection against wiring errors. High-efficiency driver mounted on the module. Primary power disconnect provided for simple connection to a standard Edison socket. Standard incandescent triac dimmers; dimming down to 25%. Lighting module should be installed in applications where ambient temperatures do not exceed 35°C. Ambient temperatures that exceed 35°C will result in reduced lamp life and will void warranty. Standard input wattage is 12.3W, 50 lumens per watt.

Installation:
Suitable for installation in standard-height rough-in sections. Also available with a dedicated rough-in section for new construction.

Product Specifications

    • BRANDLithonia Lighting
    • MANUFACTURER PART NUMBERREAL6 D6MW U
    • PACKAGE QUANTITY1
    • DEPTH INCHES9.25
    • LENGTH INCHES9.75
    • HEIGHT INCHES9.125
    • LAMP TYPELED

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!