Lithonia 6SL RD 07LM 30K 90CRI MW M6 LED Wireless Speaker Downlight, 12W, 120V, 722 Lumens, 3000K

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Lithonia 6SL RD 07LM 30K 90CRI MW M6 LED Wireless Speaker Downlight, 12W, 120V, 722 Lumens, 3000K

Item #: WB501641

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 87.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Intended Use:
LED Wireless Speaker Downlight provides an easy and efficient way to light up a room, and enjoy music for the entire family. Wirelessly stream audio from Bluetooth™ enabled devices. Pair up to 8 units together for an enhanced sound experience. Retrofit into most standard 6" recessed housings or new construction and remodel applications.

Optics:
Diffused lens surrounding speaker provides even light distribution for general illumination. The LED module maintains at least 70% light output for 35,000 hours. Wide flood beam angle at >45⁰

Listings:
ETL certified to US and Canadian safety standards. Wet location listed. WSEC ASTM E283 for Air-Tight (with IC housings).

Construction:
Aluminum die cast trim with polycarbonate housing. Round fixture with integral LED's.

Electrical:
High-efficiency driver mounted on the module. 1 x 1 4Ω, 5W loudspeaker. Primary power disconnect provided for simple connection to a dedicated LED connector in the housing or E26 adapter provided. Accommodates 120 volts DC at 60Hz. Dimming down to 10% with most standard incandescent, magnetic low voltage and electronic low voltage dimmers. For compatible dimmers, see page 4 for recommended triac dimmers. Rechargeable lithium ion battery that lasts up to 6 hours when the light is off. The battery charges when light is turned on and takes approximately 4 hours to fully charge..

Installation:
Suitable for installation in standard rough-in sections. E26 socket adapter ships standard. Twin torsion springs ensure easy installation for 6" recessed housings. Tested to fit in a minimum enclosure of 6” diameter by 6” height, with a maximum flange diameter of 7.5” For examples of compatible housings No third party application required to operate speaker downlight.

Product Specifications

    • AVG. LIFE HOURS35000
    • BRANDLithonia Lighting
    • LIGHT COLORWarm White
    • LUMENS722
    • PACKAGE QUANTITY1
    • TYPERecessed
    • MANUFACTURERS PART NUMBER6SL RD 07LM 30K 90CRI MW M6
    • VOLTAGE120
    • WATTAGE12
    • LAMPS INCLUDEDYes
    • HEIGHT INCHES5
    • DIMMABLE0-10V Dimming
    • COLOR RENDERING INDEX90
    • COLOR TEMPERATURE3000
    • COLOR FINISHWhite
    • CI CODE261PPG
    • LENGTH INCHES7.7
    • DESCRIPTIONLED Wireless Speaker Downlight
    • WEIGHT LBS1.3
    • WIDTH INCHES7.7

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!