Take 15% off your entire order!

Offer applied at checkout

Lithonia Lighting WF3 LED 30K MW M6 3" Wafer-thin LED downlight, 3000K, 80CRI, 550 Lumens, White

Lithonia Lighting WF3 LED 30K MW M6 3" Wafer-thin LED downlight, 3000K, 80CRI, 550 Lumens, White

Item #: WBB2232080

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $27.95

Save $1.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Lithonia Lighting WF3 LED 30K MW M6 3" Wafer-thin LED downlight, 3000K, 80CRI, 550 Lumens, White

The 3 inch Wafer LED is an ultra-thin recessed downlight with a narrow remote driver box for applications with shallow ceiling plenum. The Wafer LED is a comprehensive recessed downlight, pot light housing are not necessary. The Wafer LED allows quick and simple installations and can be installed from below in application with as little as 2 inch plenum clearance. The LED wafer downlight and remote driver are wet location approved, making them ideal for a variety of both indoor and outdoor residential, hospitality, commercial and multifamily applications. With the narrow design and remote driver box, the wafer LED can be installed in confined, hard to reach spaces such as closets, bathrooms, hallways, stairwells and outside soffits and other areas that would be challenging with a tracking pot light housing.

Product Specifications

  • AVG. LIFE HOURS36000
  • BRANDLithonia Lighting
  • LIGHT COLORWarm White
  • LUMENS550
  • TYPERecessed
  • MANUFACTURERS PART NUMBERWF3 LED 30K MW M6
  • WEIGHT LBS1.6
  • LAMPS INCLUDEDY
  • LAMP TYPELED
  • MADE IN THE USAN
  • WATTAGE8
  • COLOR TEMPERATURE3000
  • DESCRIPTION3" Wafer-thin LED Downlight
  • VOLTAGE120
  • WARRANTY5 Year Limited
  • LENGTH INCHES3.4
  • PACKAGE QTY1
  • WIDTH INCHES3.4
  • COLOR FINISHWhite
  • HEIGHT INCHES1.1
  • CONSTRUCTIONAluminum Die Cast
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Lithonia F6B3 6" Reflector w/ Black Baffle 2-Lamp DTT

Item #: B547830

Not Yet Rated

Usually ships in 3 to 6 days

$35.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lithonia Lighting WF3 LED 30K MW M6 3" Wafer-thin LED downlight, 3000K, 80CRI, 550 Lumens, White

Lithonia Lighting WF3 LED 30K MW M6 3" Wafer-thin LED downlight, 3000K, 80CRI, 550 Lumens, White

Item #: WBB2232080

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant