Take 15% off your entire order!

Offer applied at checkout

Satco 80-1368 On-Off Metal Push Switch  1-1/8-in. Bushing  Nickel Finish

Satco 80-1368 On-Off Metal Push Switch 1-1/8-in. Bushing Nickel Finish

Item #: WBB515660

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $3.15

Save $0.16 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

On-Off Metal Push Switch, 1-1/8-in. Bushing, Nickel Finish

Metal Bushing, Single Circuit. Rated 6A-125V, 3A-250V

Product Specifications

  • BRANDSatco
  • MANUFACTURER PART NUMBER80-1368
  • TYPEOn-Off Metal Push Switch
  • LEADS6-in.
  • COLOR FINISHNickel
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Satco 80-1364 On-Off Metal Rotary Switch 1-1/8-in. Bushing Nickel Finish

Item #: B516139

Not Yet Rated

Usually ships in 3 to 6 days

$3.15

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Satco 80-1368 On-Off Metal Push Switch  1-1/8-in. Bushing  Nickel Finish

Satco 80-1368 On-Off Metal Push Switch 1-1/8-in. Bushing Nickel Finish

Item #: WBB515660

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant