Take 15% off your entire order!

Offer applied at checkout

Jump Start JSFC18T T5 Fluorescent Grow Light Kit, Fixture w/Lamp, Reflector and Timer, 18"

Jump Start JSFC18T T5 Fluorescent Grow Light Kit, Fixture w/Lamp, Reflector and Timer, 18"

Item #: WBB2291675

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $43.95

Save $2.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Jump Start JSFC18T T5 Fluorescent Grow Light Kit, Fixture w/Lamp, Reflector and Timer, 18"

The Jump Start Modular T5 Light Strip & Snap-On Reflector with Timer is perfect for giving beneficial light to seed starts, cuttings, herbs and more. This high-output, energy efficient T5 system ensures that your plants get the light they need for robust growth. The super-slim T5 Light Strip includes a 6400K full-spectrum T5 lamp, electronic ballast, hanging hardware, and power cord. The Omni-Max reflector easily snaps onto the 18" T5 strip. The highly reflective material directs light downward, bathing your plants in full-spectrum light, and increasing your growing success with starts, cuttings, herbs, flowers, or vegetables. The built-in timer allows you to easily set a 12 hours on/12 hours off schedule or an 18 hours on/6 hours off schedule with a single button press. Includes fixture, T5 tube with reflector, 8' 120V power cord, and instructions.

Features:

  • High output 6400K T5 tube
  • Electronic ballast
  • Highly reflective Omni-Max film
  • Lightweight
  • Directs energy and light down to plants


Product Specifications

  • BASE TYPET5
  • BRANDJump Start
  • MANUFACTURERS PART NUMBERJSFC18T
  • LENGTH INCHES21-2/7
  • WATTAGE18
  • COLOR TEMPERATURE6400K
  • WIDTH INCHES2
  • HEIGHT INCHES1-1/4
  • VOLTAGE120
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Jump Start JSFC2T T5 Fluorescent Grow Light Kit, Fixture w/Lamp, Reflector and Timer, 2'

Item #: B2291674

Not Yet Rated

Usually ships in 3 to 6 days

$49.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Jump Start JSFC18T T5 Fluorescent Grow Light Kit, Fixture w/Lamp, Reflector and Timer, 18"

Jump Start JSFC18T T5 Fluorescent Grow Light Kit, Fixture w/Lamp, Reflector and Timer, 18"

Item #: WBB2291675

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant