Customers Also Viewed
Product Information
Customer Review
Product Q&A
Jump Start JSFS2T T5 Fluorescent Grow Light Kit, Fixture w/Lamp and Timer, 2'
The Jump Start Modular T5 Strip Fixture with Timer is perfect for giving beneficial light to seed starts, cuttings, herbs and more. This high-output, energy efficient T5 system ensures that your plants get the light they need for robust growth. The super-slim T5 Light Strip includes a 6400K full-spectrum T5 lamp, electronic ballast, hanging hardware, and power cord. The 2' T5 lamp emits full-spectrum light, increasing your growing success with starts, cuttings, herbs, flowers, or vegetables. The built-in timer allows you to easily set a 12 hours on/12 hours off schedule or an 18 hours on/6 hours off schedule with a single button press. Use with our Snap-On Reflector (JSFR2/JSFR4) for more directed light. Includes fixture, T5 tube, 8' 120V power cord, and instructions.
Features:
The Jump Start Modular T5 Strip Fixture with Timer is perfect for giving beneficial light to seed starts, cuttings, herbs and more. This high-output, energy efficient T5 system ensures that your plants get the light they need for robust growth. The super-slim T5 Light Strip includes a 6400K full-spectrum T5 lamp, electronic ballast, hanging hardware, and power cord. The 2' T5 lamp emits full-spectrum light, increasing your growing success with starts, cuttings, herbs, flowers, or vegetables. The built-in timer allows you to easily set a 12 hours on/12 hours off schedule or an 18 hours on/6 hours off schedule with a single button press. Use with our Snap-On Reflector (JSFR2/JSFR4) for more directed light. Includes fixture, T5 tube, 8' 120V power cord, and instructions.
Features:
- High output 6400K T5 tube
- Electronic ballast
- Lightweight
Product Specifications
- BASE TYPET5
- BRANDJump Start
- MANUFACTURERS PART NUMBERJSFS2T
- LENGTH INCHES25-2/9
- WATTAGE24
- COLOR TEMPERATURE6400K
- WIDTH INCHES1-1/3
- HEIGHT INCHES3/4
- VOLTAGE120
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Jump Start JSFC2T T5 Fluorescent Grow Light Kit, Fixture w/Lamp, Reflector and Timer, 2'
Item #: B2291674
Not Yet Rated
Usually ships in 3 to 6 days
$49.95

Jump Start JSFS2T T5 Fluorescent Grow Light Kit, Fixture w/Lamp and Timer, 2'
$44.95
- Product Information
- Customer Review
- Product Q&A