Take 15% off your entire order!

Offer applied at checkout

SunBlaster SL0900151 CFL 6400K Grow Light Bulbs 4/pk, 13W

SunBlaster SL0900151 CFL 6400K Grow Light Bulbs 4/pk, 13W

Item #: WBB2291667

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $27.95

Save $1.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

SunBlaster SL0900151 CFL 6400K Grow Light Bulbs 4/pk, 13W

These SunBlaster CFL self ballasted lamps are excellent for a variety of indoor growing applications. Use these affordable lamps anywhere you need to replicate the sun's natural light. Easy to use, the 13, 26 and 55 Watt lamps simply screw into any standard size light socket. The 125 Watt and 200 Watt lamps require a mogul socket. The 6400K spectrum of these lamps is ideal for propagation and continued growth of most indoor plants.

Product Specifications

  • AVG. LIFE HOURS10000
  • BRANDSunBlaster
  • MANUFACTURERS PART NUMBERSL0900151
  • WATTAGE13
  • COLOR TEMPERATURE6400K
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Hydrofarm Extension Cord, 120V, 25 Ft.

Item #: B778794

Not Yet Rated

Usually ships in 2 to 5 days

$29.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
SunBlaster SL0900151 CFL 6400K Grow Light Bulbs 4/pk, 13W

SunBlaster SL0900151 CFL 6400K Grow Light Bulbs 4/pk, 13W

Item #: WBB2291667

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant