Take 15% off your entire order!

Offer applied at checkout

SunBlaster SL0900172 T5HO 24W 6400K Grow Light Bulb and Fixture Lighting Kit, 2'

SunBlaster SL0900172 T5HO 24W 6400K Grow Light Bulb and Fixture Lighting Kit, 2'

Item #: WBB2291662

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $41.95

Save $2.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

SunBlaster SL0900172 T5HO 24W 6400K Grow Light Bulb and Fixture Lighting Kit, 2'

When you are looking for flexibility, reliability and performance for your indoor growing application, SunBlaster T5HO Lighting fixtures are your smart choice.

Cost effective and easy to operate, easy to install. SunBlaster Lighting fixtures and lamps provide outstanding performance and reliability for the long term, maximizing your investment in both time and money.

Features:

  • Ballast
  • Lamp
  • Power cord with roller switch
  • Flush mounting and hanging clips
Link up to 8 units from a single power cord. Self ballasted design with no adaptors required.

Product Specifications

  • AVG. LIFE HOURS10000
  • BRANDSunBlaster
  • MANUFACTURERS PART NUMBERSL0900172
  • WATTAGE24
  • COLOR TEMPERATURE6400K
  • VOLTAGE120
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories

Popular item in this category

Hydrofarm Extension Cord, 240V, 25 Ft.

Item #: B778795

Not Yet Rated

Usually ships in 2 to 5 days

$50.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

SunBlaster SL0900095 Universal T5 Stand

$56.95

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
SunBlaster SL0900172 T5HO 24W 6400K Grow Light Bulb and Fixture Lighting Kit, 2'

SunBlaster SL0900172 T5HO 24W 6400K Grow Light Bulb and Fixture Lighting Kit, 2'

Item #: WBB2291662

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant