Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Larson Electronics HAL-48-2L-T8-PND, Hazardous Location 4f 2-lamp T8 PND

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Larson Electronics HAL-48-2L-T8-PND, Hazardous Location 4f 2-lamp T8 PND

Item #: WBB2145816

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 707.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Larson Electronics HAL-48-2L-T8-PND, Hazardous Location 4f 2-lamp T8 PND

The Larson Electronics HAL-48-2L Hazardous Area Fluorescent Light Fixture is U.S./Canada U.L. approved Class 1 Division 2 Groups A, B, C and D - UL 1598A listed, has a T4A temperature rating and ideal for hazardous locations where flammable chemical/petrochemical vapors may be occasionally encountered. T8 - PENDANT

Documents are in PDF format

Product Specifications

    • AVG. LIFE HOURS50000
    • BRANDLarson Electronics
    • LUMENS5900
    • PACKAGE QUANTITY1
    • MANUFACTURERS PART NUMBERHAL-48-2L-T8-PND
    • VOLTAGE120/277
    • WATTAGE64
    • LAMPS INCLUDEDY
    • HEIGHT INCHES8.5
    • LAMP TYPET8
    • COLOR TEMPERATURE4100K
    • COLOR FINISHAluminum
    • UL RatingUL 844 Cl 1 Div 2 Grps A,B,C,D; UL 1598A marine; cUL; T4 Temp; Meets USCG specs
    • LENGTH INCHES7
    • LIGHT QUANTITY2
    • WEIGHT LBS27.3
    • WARRANTY5 Years
    • WIDTH INCHES55.75
    • CONSTRUCTIONcopper free aluminum housing, acrylic lens
    • MOUNTING TYPEPendant
    • BULB TYPET8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!