Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Larson Electronics HAL-CRNM-LED7W-HV-WAL-56K, Corrosion Resistant LED Wall Fixture

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Larson Electronics HAL-CRNM-LED7W-HV-WAL-56K, Corrosion Resistant LED Wall Fixture

Item #: WBB2145739

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 408.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Larson Electronics HAL-CRNM-LED7W-HV-WAL-56K, Corrosion Resistant LED Wall Fixture

The HAL-CRNM-LED7W Class 1, Division 2 Chemical Resistant LED Light from Larson Electronics is UL rated Class 1 Division 2 Groups A,B,C,D and produces 1050 total lumens. This waterproof LED equipped light is wall mounted, 5600K and 120-277 VAC.

Documents are in PDF format

Product Specifications

    • AVG. LIFE HOURS50000
    • BRANDLarson Electronics
    • LUMENS1050
    • PACKAGE QUANTITY1
    • MANUFACTURERS PART NUMBERHAL-CRNM-LED7W-HV-WAL-56K
    • VOLTAGE120/277
    • WATTAGE10
    • LAMPS INCLUDEDY
    • HEIGHT INCHES5
    • LAMP TYPELED A19
    • COLOR TEMPERATURE5600K
    • COLOR FINISHGrey
    • UL RatingCl I Div 2 A-D;UL 844;UL 1598;UL 1598A;UL 595/1570/1571;CSA C22.2 #137 R.2009
    • LENGTH INCHES5
    • LIGHT QUANTITY1
    • WEIGHT LBS4
    • WARRANTY5 Years
    • WIDTH INCHES10
    • CONSTRUCTIONnon-metallic polymer
    • ADDITIONAL RATINGSCSA C22.2 #250.0.08; T2D Temp Rating; NEMA 4X;UL 94-V-O flame retardancy; USCG
    • MOUNTING TYPEWall
    • BULB TYPELED A19

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!