Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Larson Electronics HAL-PRM-150W-LED, Hazardous Location 150W LED Flood Light

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Larson Electronics HAL-PRM-150W-LED, Hazardous Location 150W LED Flood Light

Item #: WBB2145774

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,896.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Larson Electronics HAL-PRM-150W-LED, Hazardous Location 150W LED Flood Light

The versatile, multi-use HAL-PRM-150W-LED LED fixture from Larson Electronics is weatherproof and suitable for use in outdoor and marine applications, making it an ideal lighting solution for industrial applications, boat docks, building exteriors and outdoor work areas. The lamp housing is weatherproof and constructed of die cast aluminum featuring a hinged, removable front-access door with two captive closure screws for easy servicing and heat/impact-resistant tempered flat door glass.

Documents are in PDF format

Product Specifications

    • AVG. LIFE HOURS50000
    • BRANDLarson Electronics
    • LUMENS14790
    • PACKAGE QUANTITY1
    • MANUFACTURERS PART NUMBERHAL-PRM-150W-LED
    • VOLTAGE120/277
    • WATTAGE150
    • LAMPS INCLUDEDY
    • HEIGHT INCHES14
    • LAMP TYPEIntegrated
    • COLOR TEMPERATURE5600K
    • COLOR FINISHBrown
    • UL RatingUL 844 Class 1 Div 2 Groups A,B,C,D; T1 Temp; Conforms UL1598
    • LENGTH INCHES14
    • LIGHT QUANTITY1
    • WEIGHT LBS41
    • WARRANTY3 Years
    • METAL HALIDE EQUIVALENT WATTAGE400
    • WIDTH INCHES18
    • CONSTRUCTIONcopper free aluminum housing; tempered glass lens
    • MOUNTING TYPESurface
    • BULB TYPEIntegrated

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!