Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Larson Electronics HALP-24-2L-T8-SFC, Haz Loc Poly/Fiber 2f 2-lamp T8 SFC

Rollover image to zoom in

Click image to enlarge

See all 26 items in product family

Larson Electronics HALP-24-2L-T8-SFC, Haz Loc Poly/Fiber 2f 2-lamp T8 SFC

Item #: WBB2145709

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 568.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Larson Electronics HALP-24-2L-T8-SFC, Haz Loc Poly/Fiber 2f 2-lamp T8 SFC

The Larson Electronics HALP-24-2L Hazardous Area Fluorescent Light Fixture is U.S./ Canada U.L. approved Class 1 Division 2 Groups A, B, C and D - UL 1598A listed, has a T4A temperature rating and is specifically designed to handle the rigors of wet and corrosive marine environments. T8 - SURFACE

Documents are in PDF format

Product Specifications

    • AVG. LIFE HOURS24000
    • BRANDLarson Electronics
    • LUMENS2650
    • PACKAGE QUANTITY1
    • MANUFACTURERS PART NUMBERHALP-24-2L-T8-SFC
    • WEIGHT LBS11.4
    • LAMPS INCLUDEDY
    • LAMP TYPET8
    • WATTAGE32
    • COLOR TEMPERATURE4100K
    • LIGHT QUANTITY2
    • BULB TYPET8
    • UL RatingUL 844 Cl 1 Div 2 Grps A,B,C,D; UL 1598A marine; cUL; T4 Temp; Meets USCG specs
    • VOLTAGE120/277
    • WARRANTY5 Years
    • LENGTH INCHES7
    • WIDTH INCHES33.5
    • COLOR FINISHWhite
    • HEIGHT INCHES8.5
    • CONSTRUCTIONpolyester/fiberglass housing, acrylic lens
    • MOUNTING TYPESurface

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!