Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Larson Electronics HALP-48-2L-LED-PND, Haz Loc Poly/Fiber 4f 2-lamp LED PND

Rollover image to zoom in

Click image to enlarge

See all 26 items in product family

Larson Electronics HALP-48-2L-LED-PND, Haz Loc Poly/Fiber 4f 2-lamp LED PND

Item #: WBB2145843

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 902.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Larson Electronics HALP-48-2L-LED-PND, Haz Loc Poly/Fiber 4f 2-lamp LED PND

The Larson Electronics HALP-48-2L-LED-G2 Hazardous Area LED Light Fixture is U.S./Canada U.L. approved Class 1 Division 2 Groups A, B, C and D, UL 1598A listed, and is specifically designed to handle the rigors of wet and corrosive marine environments. This hazardous location LED light has a T4 temperature rating and carries a United States Coast Guard approval, making it ideal for applications such as oil rigs, ships, offshore applications, petrochemical, manufacturing, chemical storage, and water treatment centers. PENDANT

Documents are in PDF format

Product Specifications

    • AVG. LIFE HOURS50000
    • BRANDLarson Electronics
    • LUMENS7000
    • PACKAGE QUANTITY1
    • MANUFACTURERS PART NUMBERHALP-48-2L-LED-PND
    • VOLTAGE120/277
    • WATTAGE56
    • LAMPS INCLUDEDY
    • HEIGHT INCHES8.5
    • LAMP TYPELED T8
    • COLOR TEMPERATURE5600K
    • COLOR FINISHWhite
    • UL RatingUL 844 Cl 1 Div 2 Grps A,B,C,D; UL 1598A marine; cUL; T4 Temp; Meets USCG specs
    • LENGTH INCHES7
    • LIGHT QUANTITY2
    • WEIGHT LBS13.3
    • WARRANTY5 Years
    • WIDTH INCHES55.75
    • CONSTRUCTIONpolyester/fiberglass housing, acrylic lens
    • MOUNTING TYPEPendant
    • BULB TYPELED T8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!