Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Larson Electronics HALP-EMG-48-3L-T8-PND, Haz Loc Poly/Fiber EMG 4f 3lamp T8 PND

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Larson Electronics HALP-EMG-48-3L-T8-PND, Haz Loc Poly/Fiber EMG 4f 3lamp T8 PND

Item #: WBB2145720

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,115.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Larson Electronics HALP-EMG-48-3L-T8-PND, Haz Loc Poly/Fiber EMG 4f 3lamp T8 PND

The HALP-EMG-48-3L-T8 Hazardous Area LED Light Fixture is U.S./Canada approved Class 1 Division 2 Groups A, B, C and D, UL 1598A listed, has a T4C temperature rating, and is specifically designed to handle the rigors of wet and corrosive marine environments. This fixture is equipped with an added battery backup providing 90 minutes of emergency runtime. PENDANT

Documents

Documents are in PDF format

Product Specifications

    • AVG. LIFE HOURS24000
    • BRANDLarson Electronics
    • LUMENS8850
    • PACKAGE QUANTITY1
    • MANUFACTURERS PART NUMBERHALP-EMG-48-3L-T8-PND
    • VOLTAGE120/277
    • WATTAGE96
    • LAMPS INCLUDEDY
    • HEIGHT INCHES8.5
    • LAMP TYPET8
    • COLOR TEMPERATURE4100K
    • COLOR FINISHWhite
    • UL RatingUL 844 Cl 1 Div 2 Grp A-D; UL 1598A marine; cUL; T4 Temp; UL 924 Meets USCG spec
    • LENGTH INCHES7
    • LIGHT QUANTITY3
    • WEIGHT LBS28.5
    • WARRANTY5 Years
    • WIDTH INCHES55.75
    • CONSTRUCTIONpolyester/fiberglass housing, acrylic lens
    • MOUNTING TYPEPendant
    • BULB TYPET8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!