Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hubbell KHL-36LU-5K-5M-N-TN LED Hazardous Location, 86W, 8473L, 5000K, Type 5, Tan,Class I Div 2,DLC

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Hubbell KHL-36LU-5K-5M-N-TN LED Hazardous Location, 86W, 8473L, 5000K, Type 5, Tan,Class I Div 2,DLC

Item #: WBB2218656

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,126.39 Save up to 29%
Price: $ 802.00
Product Information
Customer Review
Product Q&A
Hubbell KHL-36LU-5K-5M-N-TN LED Hazardous Location, 86W, 8473L, 5000K, Type 5, Tan,Class I Div 2,DLC

Unique vertically-finned die-cast housing optimizes heat transfer to keep the fixture cool & maximize component life, Modular design provides 6 mounting options - ordered separately, Separate hinged optical & electrical compartments for easy installation, maintenance, Class 1 Div 2 Groups A, B, C, & D, T-code of 5, DLC qualified, Wet location listed
Documents

Documents are in PDF format

Product Specifications

    • AVG. LIFE HOURS50000
    • BRANDHubbell®
    • CRI68
    • LUMENS8500
    • MANUFACTURER PART NUMBERKHL-36LU-5K-5M-N-TN
    • TYPEOutdoor LED Hazardous Location Lighting
    • VOLTAGE120-277
    • BEAM ANGLEType 5 Sq
    • PACKAGE QTY1
    • WATTAGE86
    • LAMPS INCLUDEDYes
    • DIAMETER INCHES14.5
    • HEIGHT INCHES6
    • COLOR TEMPERATURE5000
    • COLOR FINISHTan
    • LENGTH INCHES14.5
    • DESCRIPTIONKHL-36LU-5K-5M-N-TN LED Hazard Loc., 86W, 8473L, 5000K, Type 5,Class I Div 2,DLC
    • WEIGHT LBS29
    • WARRANTY5 Year
    • WIDTH INCHES14.5

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Does this fixture come with a ceiling mount?

Question Asked By: JOHN , Orlando , November 13, 2017

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result