Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Alset® LB-11L-40K-UL LED Lowbay, 100W, 12787 Lumens, 4000K, NSF Cert., IP65, DLC Premium 4.0
See all 6 items in product family

Alset® LB-11L-40K-UL LED Lowbay, 100W, 12787 Lumens, 4000K, NSF Cert., IP65, DLC Premium 4.0

Item #: WB500769

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 238.05
Product Information
Customer Review
Product Q&A
Alset® LB-11L-40K-UL LED Lowbay, 100W, 12787 Lumens, 4000K, NSF Cert., IP65, DLC Premium 4.0

LED Round Lowbay, 12,787 Lumens featuring a frosted lens to reduce glare, the ALSET#&0174; LED Lowbay is both convenient and versatile. The UL, NSF and DLC certified fixture is instant on and features a wide light distribution. It's suitable for use inside and outside and is perfect for warehouses, gymnasiums, swimming pools, and much more.

Features:

  • NSF Certified- Splash Zone/Non-Food Zone
  • Frosted lens reduces glare
  • Instant on to full brightness
  • Wide light distribution
  • High efficacy: up to 135 lumens per watt
  • Superior heat management yields 60,000 hours rated life
  • 0-10V DC dimming standard
  • IP65 rated for wet locations
  • UL, DLC Premium 4.0, RoHS, & FCC approved
  • LM79 and LM80 reports available
  • Lightweight for easy installation
  • Mounting Options: 3/4-inch hub for pendant mounting, suspension cables (ordered separately)
  • 7 year warranty


Product Specifications

    • BRANDAlset LED
    • CRI80
    • LUMENS12787
    • MANUFACTURER PART NUMBER52077
    • MODELLB-11L-40K-UL
    • PACKAGE QUANTITY1
    • TYPEIndoor/Outdoor
    • VOLTAGE120/277
    • BEAM ANGLE120
    • WATTAGE100
    • DIAMETER INCHES21.6
    • HEIGHT INCHES5.2
    • COLOR TEMPERATURE4000
    • COLOR FINISHWhite
    • DESCRIPTION12787 Lumens Lowbay, 4000K
    • AVERAGE LIFE HOURS60000
    • WEIGHT LBS14.5
    • WARRANTY7 Years
    • CONSTRUCTIONCast Aluminum

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!