Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lithonia IBH 18L MVOLT LED Bay Lighting - 120-277V, 18,000 Lumens

Rollover image to zoom in

Click image to enlarge

See all 38 items in product family

Lithonia IBH 18L MVOLT LED Bay Lighting - 120-277V, 18,000 Lumens

Item #: WBB1477885

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 239.95
Product Information
Customer Review
Product Q&A
Lithonia IBH 18L MVOLT LED Bay Lighting - 120-277V, 18,000 Lumens

The Contractor Select LED bay light gives budget-conscious customers a very reliable LED solution. In addition to its low initial cost, the fixture saves up to 60% in energy costs over HID and also costs less to operate than popular fluorescent products! When paired with occupancy sensors and dimming, you save even more energy and extend the fixture life. With a diffuse lens to control glare, this fixture is suitable for mounting heights from 10' to 45'. It is ideal in controlled environments such as light industrial and commercial spaces.

  • 18,000 Lumens
  • 198W
  • input saves as much as 60% energy over traditional sources
  • Suitable for -4°F (-20°C) to 104°F (40°C) ambient environments
  • Medium distribution meets both horizontal and vertical light level requirements
  • Pre-wired for 0-10V dimming


Product Specifications

    • BRANDLithonia Lighting
    • CRI83
    • LUMENS18000
    • MANUFACTURER PART NUMBERIBH 18L MVOLT
    • PACKAGE QUANTITY1
    • TYPELED High Bay
    • VOLTAGE120/277
    • WATTAGE198
    • COLOR TEMPERATURE4000
    • LENGTH INCHES45-1/2
    • AVERAGE LIFE HOURS100000
    • WIDTH INCHES15-1/4
    • MANUFACTUERS PART NUMBER237CJ5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!