Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hubbell LHVQM10 10' Aircraft Cable, Pair, for LHV High Bay Accessory to LHV

Rollover image to zoom in

Click image to enlarge

See all 17 items in product family

Hubbell LHVQM10 10' Aircraft Cable, Pair, for LHV High Bay Accessory to LHV

Item #: WBB2216915

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $14.00 Save up to 21%
Price: $ 11.00
Product Information
Customer Review
Product Q&A
Hubbell LHVQM10 10' Aircraft Cable, Pair, for LHV High Bay Accessory to LHV

Hubbell Lighting 10' Aircraft Cable, Pair, for LHV High Bay

Documents

Documents are in PDF format

Product Specifications

    • BRANDHubbell Lighting - Columbia
    • LAMP NUMBER--
    • MANUFACTURER PART NUMBERLHVQM10
    • TYPEHigh Bay - Linear Fluorescent
    • WATTS--
    • LENGTH FEET10
    • PACKAGE QTY1
    • HEIGHT INCHES--
    • LAMP TYPE--
    • LENGTH INCHES120
    • DESCRIPTIONLHVQM10 10' Aircraft Cable, Pair, for LHV High Bay Accessory to LHV
    • WEIGHT LBS0.6
    • WARRANTY1 Year
    • WIDTH INCHES--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.80.68.137:62