discount codeFree shipping over 300

Applied at checkout

Hubbell LLHV4-50L-WST-EDU-OS1360 LED 4' High Bay wOcc Sensor, 98W, 12000L, 5000K, 0-10V Dim, DLC

Hubbell LLHV4-50L-WST-EDU-OS1360 LED 4' High Bay wOcc Sensor, 98W, 12000L, 5000K, 0-10V Dim, DLC

Item #: WBB2216945

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$386.00 up to 32% OFF

Price: $263.95

Quantity

Popular item in this category

Customers Also Viewed

Hubbell LLHV4-50L-WST-EDU-OS1360 LED 4' High Bay wOcc Sensor, 98W, 12000L, 5000K, 0-10V Dim, DLC

Long-life, 60,000 hour LEDs at L80 (projected over 100,000 hours) for reduced life cycle maintenance costs, Optical design provides 1-for-1 replacement of metal halide and fluorescent high bays with substantial energy savings, High efficacy LEDs provide up to 138 lumens per watt, Wide distribution provides maximum light distribution for open areas, End caps include hemmed edges for ease of handling, Easy center driver cover allows tool-less access to electrical components for modular replace ability, Extremely low profile

Product Specifications

  • BRANDColumbia
  • CRI84
  • LUMENS12000
  • MANUFACTURER PART NUMBER93077530
  • PACKAGE QUANTITY1
  • TYPEIndoor Linear LED High Bay
  • WEIGHT LBS20
  • LAMPS INCLUDEDYes
  • WATTAGE98
  • COLOR TEMPERATURE5000
  • DESCRIPTIONLLHV4-50L-WST-EDU-OS1360 LED 4' High Bay wOcc Sen, 98W,12000L, 5000K,0-10V Dim
  • VOLTAGE120/277
  • WARRANTY5 Year
  • LENGTH INCHES48
  • WIDTH INCHES16.19
  • COLOR FINISHWhite
  • AVERAGE LIFE HOURS60000
  • HEIGHT INCHES2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hubbell LLHV4-50L-WST-EDU-OS1360 LED 4' High Bay wOcc Sensor, 98W, 12000L, 5000K, 0-10V Dim, DLC

Hubbell LLHV4-50L-WST-EDU-OS1360 LED 4' High Bay wOcc Sensor, 98W, 12000L, 5000K, 0-10V Dim, DLC

Item #: WBB2216945

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top