Take 15% off your entire order!

Offer applied at checkout

Satco 80-1118 3 Way (2 Circuit) Turn Knob Socket w/Removable Knob - Strain Relief Hooks - Brite Gilt

Satco 80-1118 3 Way (2 Circuit) Turn Knob Socket w/Removable Knob - Strain Relief Hooks - Brite Gilt

Item #: WBB515539

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $2.63

Save $0.13 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

3 Way (2 Circuit) Turn Knob Socket w/Removable Knob - Strain Relief Hooks - Brite Gilt

1/8 IPS, Screw Terminal, Less Set Screw

Product Specifications

  • BRANDSatco
  • MANUFACTURER PART NUMBER80-1118
  • SET SCREWLess Set Screw
  • WATTAGE250
  • WIDTH INCHES1.25
  • COLOR FINISHBrite Gilt
  • CAP1/8 IPS
  • TERMINALScrew
  • HEIGHT INCHES2.75
  • VOLTAGE250
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Satco 80-1119 3 Way (2 Circuit) Turn Knob Socket w/Removable Knob - Strain Relief Hooks - Nickel

Item #: B515540

Not Yet Rated

Usually ships in 3 to 6 days

$2.63

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Satco 80-1118 3 Way (2 Circuit) Turn Knob Socket w/Removable Knob - Strain Relief Hooks - Brite Gilt

Satco 80-1118 3 Way (2 Circuit) Turn Knob Socket w/Removable Knob - Strain Relief Hooks - Brite Gilt

Item #: WBB515539

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant