Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Leviton 13358-N Fluorescent Lampholder Pedestal Base, For 18GA Panel, White

Rollover image to zoom in

Click image to enlarge

See all 110 items in product family

Leviton 13358-N Fluorescent Lampholder Pedestal Base, For 18GA Panel, White

Item #: WBB486216

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 53 ($149.46)

Price: $2.82
Product Information
Customer Review
Product Q&A
Leviton 13358-N Fluorescent Lampholder Pedestal Base, For 18GA Panel, White

660W-600V; Fluorescent lampholder pedestal base, standard twist in; with-quickwire body containing two base slots for 18ga panel; 3 bosses; less side wings; captive nut, mounting screws PKD 5/BAG; White.

Product Specifications

    • BASE TYPEPedestal
    • BRANDLeviton
    • MANUFACTURER PART NUMBER13358-N
    • PACKAGE QUANTITY1
    • STYLETall Profile
    • VOLTS600
    • WATTS660
    • LAMP CONTACTSBi-Pin
    • LAMP TYPE18 Ga. Panel
    • CONTACT TYPETurn-Type
    • COLOR FINISHWhite
    • META TAGElectric outlet, electric socket, electric plug, power outlet, lamp socket
    • MOUNTING TYPESlide-On

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!