Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Leviton 13661-SWP Fluorescent Lampholder, Lamp Center 660W-600V

Rollover image to zoom in

Click image to enlarge

See all 110 items in product family

Leviton 13661-SWP Fluorescent Lampholder, Lamp Center 660W-600V

Item #: WBB486362

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 50 ($147.00)

Price: $2.94
Product Information
Customer Review
Product Q&A
Leviton 13661-SWP Fluorescent Lampholder, Lamp Center 660W-600V

Fluorescent lampholder, T8/T12 (G13 base) medium bi-pin, non-shunted, turn type with lamp lock, medium height, (23mm) lamp center 660W-600V. UL and CSA. Snap in with post mounted. Bottom load. COF white. Packaged 1/polybag, 5/master carton.

Product Specifications

    • BASE TYPEMedium
    • BRANDLeviton
    • MANUFACTURER PART NUMBER13661-SWP
    • PACKAGE QUANTITY1
    • STYLEMedium Height
    • VOLTS600
    • WATTS660
    • LAMP CONTACTSBi-Pin
    • LAMP TYPET8 & T12 Lamps Only
    • CONTACT TYPETurn Type with Lamp Lock
    • COLOR FINISHWhite
    • META TAGElectric outlet, electric socket, electric plug, power outlet, lamp socket
    • MOUNTING TYPESnap-In with Post Mounted

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!