Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Leviton 23653-NP Fluorescent Lampholder, Medium Bi-Pin For T12/T8 Lamps

Rollover image to zoom in

Click image to enlarge

See all 110 items in product family

Leviton 23653-NP Fluorescent Lampholder, Medium Bi-Pin For T12/T8 Lamps

Item #: WBB486427

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 57 ($144.78)

Price: $2.54
Product Information
Customer Review
Product Q&A
Leviton 23653-NP Fluorescent Lampholder, Medium Bi-Pin For T12/T8 Lamps

Fluorescent lampholder, medium bi-pin for T12/T8 lamps, 660W-600V, with internal shunt, less locator post, turn type, snap-in or slide-on.

Product Specifications

    • BASE TYPEMedium
    • BRANDLeviton
    • MANUFACTURER PART NUMBER23653-NP
    • PACKAGE QUANTITY1
    • STYLELow Profile
    • VOLTS600
    • WATTS660
    • LAMP CONTACTSBi-Pin
    • LAMP TYPET8 & T12 Lamps Only
    • CONTACT TYPELamp Lock
    • COLOR FINISHWhite
    • META TAGElectric outlet, electric socket, electric plug, power outlet, lamp socket
    • MOUNTING TYPESnap-In or Slide-On

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!