Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Leviton 26725-201 10mm Compact Fluorescent Lampholder, Black Color Code, White

Rollover image to zoom in

Click image to enlarge

See all 30 items in product family

Leviton 26725-201 10mm Compact Fluorescent Lampholder, Black Color Code, White

Item #: WBB486365

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 35 ($145.95)

Price: $4.17
Product Information
Customer Review
Product Q&A
Leviton 26725-201 10mm Compact Fluorescent Lampholder, Black Color Code, White

G24d-1 Base, 10W 13W 2-Pin, 10mm Compact Fluorescent Lampholder, Vertical, Bottom Snap-In, Black Color Code, Quick-Connect 18AWG Solid or Str. Tinned, White Body.



Product Specifications

    • BRANDLeviton
    • MANUFACTURER PART NUMBER26725-201
    • PACKAGE QUANTITY1
    • VOLTS600
    • MOUNTING ORIENTATIONVertical
    • UL LISTINGFile E5833
    • NOM CERTIFIED57
    • RETAINER CLIPStainless Steel
    • PANEL THICKNESS INCHES16 Ga. Panel
    • UL RatingIndoor/Outdoor when properly enclosed.
    • META TAGElectric outlet, electric socket, electric plug, power outlet, lamp socket
    • STANDARDS AND CERTIFICATIONSUL/CSA/NOM
    • TERMINATIONQuick-Connect 18AWG Solid or Str. Tinned
    • WIRING PORTS2
    • WARRANTY1 Year Limited
    • WIRE STRIP LENGTH3/8"
    • BODY MATERIALThermoplastic
    • BODY STYLEStandard Body
    • CSA CERTIFIEDFile LR-1863
    • CONTACT MATERIALCopper-Alloy
    • LAMP CONTACTSBi-Pin
    • LAMP BASEG24d-1
    • COLOR FINISHWhite
    • LAMP WATTAGE75W
    • MOUNTING TYPEBottom Snap-In

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!