Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Leviton 26725-422 Vertical Snap-In (Bottom) Fluorescent Lampholder For 18 Watt Lamps

Rollover image to zoom in

Click image to enlarge

See all 30 items in product family

Leviton 26725-422 Vertical Snap-In (Bottom) Fluorescent Lampholder For 18 Watt Lamps

Item #: WBB486287

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 97 ($147.44)

Price: $1.52
Product Information
Customer Review
Product Q&A
Leviton 26725-422 Vertical Snap-In (Bottom) Fluorescent Lampholder For 18 Watt Lamps

Vertical Snap-In (Bottom) Fluorescent Lampholder For 18 Watt Lamps With G24Q-2/Gx24Q-2 Base, 75W-600V.

Product Specifications

    • BRANDLeviton
    • MANUFACTURER PART NUMBER26725-422
    • PACKAGE QUANTITY1
    • VOLTS600
    • LAMP WATTAGE75W
    • COLOR FINISHGreen
    • LAMP CONTACTS4-Pin
    • LAMP TYPEG24q-2 Lamps Only
    • LAMP BASEG24q-2
    • META TAGElectric outlet, electric socket, electric plug, power outlet, lamp socket

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!