Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Leviton 8875 Medium Base, One-Piece, Keyless, Incandescent, Unglazed Porcelain Lampholder

Rollover image to zoom in

Click image to enlarge

See all 105 items in product family

Leviton 8875 Medium Base, One-Piece, Keyless, Incandescent, Unglazed Porcelain Lampholder

Item #: WBB486330

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 37 ($145.78)

List Price: $12,867.00 Save up to 100%
Price: $3.94
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Leviton - 8875

Porcelain incandescent lampholder. Fits standard medium base incandescent bulbs. Has a snap-in, front mount design. Fits in a standard 1-3/8 panel hole; accommodates .025-.062 panel thicknessMeasurements: 1-11/16 diameter; 1-11/16 highShallow back with mounting clip - socket protrudes 13/16 through back of panel (regular snap-in sockets protrude about 1-1/2); socket projects 13/16 from face of panelBack wire terminals Unglazed porcelain Single circuit, keyless, rated 660W 250V

Product Specifications

    • BRANDLeviton
    • MANUFACTURER PART NUMBER8875
    • PACKAGE QUANTITY1
    • VOLTS250
    • WATTS660W
    • CSA CERTIFIEDFile LR-1863
    • UL LISTINGFile E3810
    • BODY MATERIALUnglazed Porcelain
    • CLIP MATERIALRust-Proofed Spring-Tempered Steel
    • LAMP SOCKET BASEMedium
    • FEATURESShallow Back
    • SCREW SHELL MATERIALCopper-Alloy
    • WARRANTY1 Year Limited
    • STANDARDS AND CERTIFICATIONSUL/CSA
    • META TAGElectric outlet, electric socket, electric plug, power outlet, lamp socket
    • TERMINATION2-Terminal Screws
    • MOUNTING TYPEFront
    • ACCESSBack Wired
    • CIRCUITSingle

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!