Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Lithonia FMML 7 840 M6  LED Versi Lite 120V 660 Lumens

Lithonia FMML 7 840 M6 LED Versi Lite 120V 660 Lumens

Item #: WBB1477900

Not Yet Rated

Price: $22.00

Save $1.10 with 5% off when you use your Global Industrial Credit Card.

Customers Also Viewed

Lithonia FMML 7 840 M6 LED Versi Lite 120V 660 Lumens

This contemporary shaped fixture features a matte white acrylic diffuser and white aluminum housing. Contains 4000K LED which produces 650 lumens at 50,000 hours life. Ideal for use in closets, foyers, hallways, bedrooms, offices, utility work areas, stairways, and many other rooms in the house. Fixture operates at 120 volt, 60 Hz and ensures no flickering and quiet operation without interfering with other home electronics. Standard input = 9.3 watts, 70 lumens per watt. Works with most standard incandescent dimmers (see list of approved dimmers).

Product Specifications

  • BRANDLithonia Lighting
  • CRI83
  • LUMENS660
  • MANUFACTURER PART NUMBERFMML 7 840 M6
  • PACKAGE QUANTITY1
  • TYPELED Flushmount
  • WATTAGE9
  • COLOR TEMPERATURE4000
  • VOLTAGE120
  • LENGTH INCHES7-3/4
  • WIDTH INCHES8-1/2
  • AVERAGE LIFE HOURS50000
  • HEIGHT INCHES1-3/4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Lithonia Lighting FMML 7 840 WL DDBT M6, LED Versi Lite™ Flushmount, Wet Location 7" 4000 CCT

Item #: B2052193

Not Yet Rated

Usually ships in 3 to 6 days

$24.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lithonia FMML 7 840 M6  LED Versi Lite 120V 660 Lumens

Lithonia FMML 7 840 M6 LED Versi Lite 120V 660 Lumens

Item #: WBB1477900

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant