Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ 11" LED Round Ceiling Light, 15W, 4000K, 1500 Lumens, 120V, Dimmable

Global Industrial™ 11" LED Round Ceiling Light, 15W, 4000K, 1500 Lumens, 120V, Dimmable

Item #: WB501737

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $21.00

Clearance Price: $15.95

Save $0.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global™ 11" LED Round Ceiling Light, 15W, 4000K, 1500 Lumens, 120V, Dimmable

Global LED flush mount lighting fixtures offer excellent style, performance and value. From homes to hotels, restaurants to office spaces, these competitively-priced LED fixtures bring remarkable energy savings and uniform illumination to a wide range of residential and light commercial applications. These fixtures come standard with line voltage dimming for additional energy savings. Easy to install and no lamps required, this new LED lighting gives you the optimal lighting solution that you are looking for.

Product Specifications

  • BRANDGlobal Industrial™
  • CRI80
  • LUMENS1500
  • PACKAGE QUANTITY1
  • MANUFACTURERS PART NUMBER501737
  • WATTAGE15
  • COLOR TEMPERATURE4000
  • VOLTAGE120
  • DIMMABLEYes
  • WARRANTY5 Years
  • LENGTH INCHES10.25
  • WIDTH INCHES10.25
  • AVERAGE LIFE HOURS50000
  • HEIGHT INCHES3.7
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ 11" LED Round Ceiling Light, 15W, 4000K, 1500 Lumens, 120V, Dimmable

Global Industrial™ 11" LED Round Ceiling Light, 15W, 4000K, 1500 Lumens, 120V, Dimmable

Item #: WB501737

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ 11" LED Round Ceiling Light, 15W, 4000K, 1500 Lumens, 120V, Dimmable
    Global Industrial™ 11" LED Round Ceiling Light, 15W, 4000K, 1500 Lumens, 120V, Dimmable
    Global Industrial™ 11" LED Round Ceiling Light, 15W, 4000K, 1500 Lumens, 120V, Dimmable
    Global Industrial™ 11" LED Round Ceiling Light, 15W, 4000K, 1500 Lumens, 120V, Dimmable
    Global Industrial™ 11" LED Round Ceiling Light, 15W, 4000K, 1500 Lumens, 120V, Dimmable
    Global Industrial™ 11" LED Round Ceiling Light, 15W, 4000K, 1500 Lumens, 120V, Dimmable
    Global Industrial™ 11" LED Round Ceiling Light, 15W, 4000K, 1500 Lumens, 120V, Dimmable
    Global Industrial™ 11" LED Round Ceiling Light, 15W, 4000K, 1500 Lumens, 120V, Dimmable
    Global Industrial™ 11" LED Round Ceiling Light, 15W, 4000K, 1500 Lumens, 120V, Dimmable
    Global Industrial™ 11" LED Round Ceiling Light, 15W, 4000K, 1500 Lumens, 120V, Dimmable
    Global Industrial™ 11" LED Round Ceiling Light, 15W, 4000K, 1500 Lumens, 120V, Dimmable
    Global Industrial™ 11" LED Round Ceiling Light, 15W, 4000K, 1500 Lumens, 120V, Dimmable
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant