Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Global™ 14" LED Round Ceiling Light, 25W, 3000K, 2500 Lumens, 120V, Dimmable

Rollover image to zoom in

Click image to enlarge

See all 85 items in product family

Global™ 14" LED Round Ceiling Light, 25W, 3000K, 2500 Lumens, 120V, Dimmable

Item #: WB501738

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 22.75
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Global™ 14" LED Round Ceiling Light, 25W, 3000K, 2500 Lumens, 120V, Dimmable

Global LED flush mount lighting fixtures offer excellent style, performance and value. From homes to hotels, restaurants to office spaces, these competitively-priced LED fixtures bring remarkable energy savings and uniform illumination to a wide range of residential and light commercial applications. These fixtures come standard with line voltage dimming for additional energy savings. Easy to install and no lamps required, this new LED lighting gives you the optimal lighting solution that you are looking for.

Product Specifications

    • BRANDGlobal Industrial™
    • CRI80
    • LUMENS2500
    • MANUFACTURER PART NUMBER501738
    • PACKAGE QUANTITY1
    • VOLTAGE120
    • WATTAGE25
    • HEIGHT INCHES4
    • DIMMABLEYes
    • COLOR TEMPERATURE3000
    • LENGTH INCHES13.8
    • AVERAGE LIFE HOURS50000
    • WARRANTY5 Years
    • WIDTH INCHES13.8
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!