Take 15% off your entire order!

Offer applied at checkout

Amax Lighting LED-M002WHT LED Ceiling Fixtures, 20W, 4000 CCT, 1660 Lumens, 82 CRI, White

Amax Lighting LED-M002WHT LED Ceiling Fixtures, 20W, 4000 CCT, 1660 Lumens, 82 CRI, White

Item #: WBB1646482

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$88.00 up to 13% OFF

Price: $76.95

Save $3.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Amax Lighting LED-M002WHT LED Ceiling Fixtures, 20W, 4000 CCT, 1660 Lumens, 82 CRI, White

European style design, low profile, dimmable LED saucer fixture. Easy to install, nice finish and free maintenance.

Product Specifications

  • BASE TYPECOB
  • BRANDAmax Lighting
  • CRI82
  • LUMENS1660
  • MANUFACTURER PART NUMBERLED-M002WHT
  • PACKAGE QUANTITY1
  • TYPELED Fixture
  • DIAMETER INCHES17
  • WATTAGE20
  • COLOR TEMPERATURE4000
  • SHAPECOB
  • VOLTAGE120V
  • NUMBER OF LED BULBS40 LED Chips On Board
  • LENGTH INCHES17
  • WIDTH INCHES17
  • LAMP INCLUDEDY
  • COLOR FINISHWhite
  • AVERAGE LIFE HOURS50000
  • HEIGHT INCHES3
  • MOUNTING TYPESurface Mount
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Amax Lighting LED-S003 LED Ceiling Fixtures, 35W, 4000 CCT, 2900 Lumens, 82 CRI, White

Item #: B1646481

Not Yet Rated

Usually ships in 1 to 4 days

$55.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Amax Lighting LED-M002WHT LED Ceiling Fixtures, 20W, 4000 CCT, 1660 Lumens, 82 CRI, White

Amax Lighting LED-M002WHT LED Ceiling Fixtures, 20W, 4000 CCT, 1660 Lumens, 82 CRI, White

Item #: WBB1646482

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant