discount codeFree shipping over 300

Applied at checkout

Amax Lighting LED-JR003DP3B 17" LED Diamond Lattice, 35W, 4000 CCT, 2900 Lumen, 82 CRI, Bronze

Amax Lighting LED-JR003DP3B 17" LED Diamond Lattice, 35W, 4000 CCT, 2900 Lumen, 82 CRI, Bronze

Item #: WBB1646496

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$152.00 up to 13% OFF

Price: $131.95

Quantity

Popular item in this category

Customers Also Viewed

Amax Lighting LED-JR003DP3B 17" LED Diamond Lattice, 35W, 4000 CCT, 2900 Lumen, 82 CRI, Bronze

This modern elegant dimmable high lumen output LED diamond lattice three rod pendant was designed to fullfill both elegance and high tech LED lighting efficiency. It is available in bronze and brushed nickel finishes. Quality manufacturing is assured with die form-stamped cool rolled steel housing. Choose your light color temperature warm or cool white.

Product Specifications

  • BASE TYPECOB
  • BRANDAmax Lighting
  • CRI82
  • LUMENS2900
  • MANUFACTURER PART NUMBERLED-JR003DP3B
  • PACKAGE QUANTITY1
  • TYPELED Fixture
  • DIAMETER INCHES17
  • WATTAGE35
  • COLOR TEMPERATURE4000
  • SHAPECOB
  • VOLTAGE120V
  • NUMBER OF LED BULBS70 LED Chips On Board
  • COLOR FINISHBronze
  • LAMP INCLUDEDY
  • AVERAGE LIFE HOURS50000
  • HEIGHT INCHES17
  • MOUNTING TYPESurface Mount
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Amax Lighting LED-JR003DP3B 17" LED Diamond Lattice, 35W, 4000 CCT, 2900 Lumen, 82 CRI, Bronze

Amax Lighting LED-JR003DP3B 17" LED Diamond Lattice, 35W, 4000 CCT, 2900 Lumen, 82 CRI, Bronze

Item #: WBB1646496

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top