Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Luminance F9915-80 LED Flush Mount Ceiling Light 2800Lumens 4000K Damp Location Energy Star

Rollover image to zoom in

Click image to enlarge

See all 90 items in product family

Luminance F9915-80 LED Flush Mount Ceiling Light 2800Lumens 4000K Damp Location Energy Star

Item #: WBB2137482

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 70.82
Product Information
Customer Review
Product Q&A
Luminance F9915-80 LED Flush Mount Ceiling Light 2800Lumens 4000K Damp Location Energy Star Approved

The Sunset LED Lighting Round ceiling mount fixture is available with energy efficient, long lasting and high output LED technology. It is functional and stylish and is an exceptional piece to add to your contemporary decor. The dependable Bright Satin Nickel finish provides lasting durability. The white acrylic lens diffuser is designed to amplify superior lighting distribution for outdoor and indoor areas such as driveways, parking areas, kitchens, bedrooms, living rooms, loading areas and car ports. It is powerful and energy efficient at the same time while saving in energy costs. It is energy star rated and is ETL listed and labeled. All Sunset LED Fixtures are covered by a 5 Year Warranty.

Product Specifications

    • BRANDSunset LED Lighting by Luminance
    • CRI80
    • LUMENS1950
    • MANUFACTURER PART NUMBERF9915-80
    • VOLTAGE120/277
    • WATTAGE26
    • HEIGHT INCHES14
    • COLOR TEMPERATURE4000K
    • LENGTH INCHES14
    • DESCRIPTIONLED Flush Mount Ceiling Light, Damp Location, Energy Star Approved
    • AVERAGE LIFE HOURS35000
    • WARRANTY5
    • WIDTH INCHES14

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!