Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Waldmann D15170111 Traingo 1 LED Medical Treatment Light, Ceiling Mounted

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Waldmann D15170111 Traingo 1 LED Medical Treatment Light, Ceiling Mounted

Item #: WBB1573049

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 3,657.00
Product Information
Customer Review
Product Q&A
Waldmann D15170111 Traingo 1 LED Medical Treatment Light, Ceiling Mounted

The TRIANGO LED Universal Procedure Light provides the best lighting conditions for nursing staff and practitioners. Illumination, light color and color rendering are optimally adapted for work in the medical sector.

Documents are in PDF format

Product Specifications

    • BRANDWaldmann Lighting
    • CRI95
    • MANUFACTURER PART NUMBERD15170111
    • TYPECeiling Mount
    • VOLTAGE100/240
    • SERIESTriango
    • WATTAGE30
    • CONSTRUCTIONMetal Arm W/Polycarbonate Head
    • HERTZ50/60
    • COLOR TEMPERATURE4500
    • NUMBER OF LAMPS1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed