Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Satco 60-349 Empire 2 Light - 15" - Vanity w/ Alabaster Glass Bell Shades  Polished Brass
See all 80 items in product family

Satco 60-349 Empire 2 Light - 15" - Vanity w/ Alabaster Glass Bell Shades Polished Brass

Item #: WBB439798

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 22.00
Product Information
Customer Review
Product Q&A
Empire - 2 Light - 15" - Vanity - w/ Alabaster Glass Bell Shades

This Empire Two Light Vanity fixture is beautifully finished in Polished Brass and accented by Alabaster glass. This fixture uses (2) 100W A19 max./Medium base bulbs.

Product Specifications

    • BRANDSatco
    • MANUFACTURER PART NUMBER60-349
    • PACKAGE QUANTITY1
    • STYLEEmpire
    • COLOR FINISHPolished Brass
    • LIGHT QUANTITY2 Light
    • WIDTH INCHES14-7/8
    • HEIGHT INCHES6-1/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!