Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vapor Tight Light Fixtures

Vapor Tight Light Fixtures are lighting solutions that are designed to withstand exposure to moisture, water, and environmental elements. Different lumens amounts provide bright lighting that can fill even the largest spaces. The lights are also UL certified ensuring safety, reliability, and high performance. Vapor Tight Light Fixtures can be used in environments such as greenhouses, manufacturing plants, and commercial kitchens.
15 Results
LED Vapor Tight Fixtures / Wet Location Surface Mount Fixtures

LED Vapor Tight Fixtures / Wet Location Surface Mount Fixtures

CompareImageLengthWidthHeightLumensVoltageColor TemperatureModel #Price
Global Industrial™ LED Vapor Tight Fixture, 4', 40W, 120-277V, 4000K, 4400 Lumens,
47.24 in
4.72 in
3.46 in
4400
120-277 V
4000 K
Ships Same Day
WB501734
$119.95
Sunlite® LED Linear Vapor Tight Fixture, Surface Mount, 25/38/50W, 120-277V, White
49-11/16 in
3-7/16 in
3-5/16 in
3500/5400/7000
120 - 277 V
3500, 4000, 5000 K
Ships Same Day
WBB3167039
$85.95
Lithonia Lighting® CSVT LED Vapor Tight, 96"L, 10,000 Lumens, 4000K, White
96 in
5-13/32 in
3-13/16 in
6000 - 10,000
120 -227, 347 V
3500, 4000, 5000 K
WBB3091132$239.95
Lithonia OLVTCM M6  LED Vapor Tight - Ceiling Mount 120V 600 Lumens
4.5 in
4.5 in
10 in
600
120 V
4000 K
WBB1477898$199.95
Lithonia Lighting® CSVT Low Bay Vapor Tight LED Strip Light, 48"L, 3000-5000 Lumens, Gray
48 in
-
-
3106 - 4946
120 - 277, 347 V
3500, 4000, 5000 K
WBB3091130$159.95
Lithonia Lighting® CSVT Low Bay Vapor Tight LED Strip Light, 48"L, 4000K, 5000 Lumens, Gray
48 in
-
-
4946
120 - 277, 347 V
4000 K
WBB3091131$139.95
Sunlite® LED Linear Vapor Tight Fixture, Surface Mount, 25/38/50W, 120-277V, Gray
96 in
4-5/16 in
4-1/8 in
9800/11000/13500
120 - 277 V
3500, 4000, 5000 K
Ships Same Day
WBB3167031
$179.95
Commercial LED Vapor Tight Strip Light Fixture, Surface Mount, 50/60/70W, 120-277V, Gray
94-1/2 in
4-5/16 in
3-7/16 in
7000 - 9800
120-277 V
3500, 4000, 5000 K
Ships Same Day
WBB3182315
$109.95
Lithonia Lightning® CSVT L48 Low Bay Vapor Tight LED Strip Light, Gray
-
-
-
3106 - 4946
120V - 277V | 347V V
35 K | 40 K | 50 K K
WB501483$139.95
Lithonia Lighting® Vapor Tight LED, 600 Lumens, 4000K, Gray
-
-
-
600
120 - 277 V
4000 K
WBB3091128$259.95
Showing 1-10 of 15 results