
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Commercial LED CLF4-305YKBR LED Flood Light, 30W, 3450 Lumens, 5000K, 100-277V, Yoke Mount, IP65, Bronze, DLC 4.4
The Commercial LED Flood Lights offers energy efficient LED design with long life and high output. The dependable aluminum housing with bronze powder coat finish provides lasting durability. These fixtures are suitable for wet locations with an rating of IP65. They are 100-277V rated with a 50,000 hour lifetime rating. The lens is a high light-transmittance Polycarbonate with anti-UV and fire resistant. UL listed and DLC 4.4 Certified. There is a 5-Year limited warranty.
The Commercial LED Flood Lights offers energy efficient LED design with long life and high output. The dependable aluminum housing with bronze powder coat finish provides lasting durability. These fixtures are suitable for wet locations with an rating of IP65. They are 100-277V rated with a 50,000 hour lifetime rating. The lens is a high light-transmittance Polycarbonate with anti-UV and fire resistant. UL listed and DLC 4.4 Certified. There is a 5-Year limited warranty.
Product Specifications
- AVG. LIFE HOURS50000
- BRANDCommercial LED
- CRI80
- PACKAGE QUANTITY1
- CONSTRUCTIONAluminum
- COLOR TEMPERATURE5000
- COLOR FINISHBronze
- MOUNTING TYPEYoke
- WIDTH INCHES3.07
- HEIGHT INCHES4.76
- LUMENS3450
- LENSPolycarbonate
- CERTIFICATIONSUL, DLC 4.4
- MANUFACTURERS PART NUMBERCLF4-305YKBR
- CORD LENGTH24" w/ 3" Flying Leads
- LAMP INCLUDEDYes
- VOLTAGE100-277
- TYPELED
- WATTAGE30
- WEATHERPROOFIP65
- LENGTH INCHES6.89
Customer Review
Product Q & A
There are no questions for this product.
Accessories
Popular item in this category
Commercial LED CLF4-30P5KNBR LED Flood Light, 30W, 3900 Lumens, 5000K, Knuckle Mnt, Bronze, DLC 5.0
Item #: 501872
Not Yet Rated
Usually ships in 2 to 5 days
$39.95

Commercial LED CLF4-305YKBR LED Flood Light, 30W, 3450 Lumens, 5000K, Yoke Mount, Bronze, DLC 4.4
$39.95
- Product Information
- Customer Review
- Product Q&A
- Accessories